CGRD50F 123SJOW OTBX2 5-20R DUP 5-20 6FT

  • Mfr # F3123-50-B20G

  • Zoro # G6089579


product price:  $816.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
3
Finish
White Powder Coated Metal
Color
White & Black
Cable Type
SJOW
Ideal Application
Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3123-50-B20G
Zoro #
G6089579
UPC #
782862904589
Country of Origin
United States

Dimensions

Cable Length (ft)
50

Details

Item
CGRD50F 123SJOW OTBX2 5-20R DUP 5-20 6FT
Number of Conductors
3
Finish
White Powder Coated Metal
Color
White & Black
Cable Type
SJOW
Ideal Application
Ideal for warehouses, retail stores, maintenance shops, schools, and laboratories to power tools, seasonal displays, machines, and light sources
Reel Type
F3000 - Commercial Grade Duty (13" Spool Diameter)
Primary Cable
Plug NEMA 5-20 @ 6 ft
Environmental Rating
NEMA 2
Sub Brand / Trademark
Flex Rig Reel
Construction
Steel Frame and Nylon Construction
UL
UL Listed to ANSI/UL 355, File E59949
AWG
12
cUL
cUL Listed to CSA-C22.2 No.21, File E59949
Load Capacity (Amps)
20
Secondary Cable
Outlet Box (6000) w/ 2 NEMA 5-20R Duplexes + GFCI
Volts
125

Description

CGRD50F 123SJOW OTBX2 5-20R DUP 5-20 6FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.