Zoro Homepage

CONN 20A 250V 3P/4W L15-30R LCK BLD I/D

  • Mfr # 2622-C

  • Zoro # G7165250


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Voltage
250V
NEMA Configuration
NEMA L15-30
CSA
CSA Certified to CSA C22.2 No.42, File 31943
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2622-C
Zoro #
G7165250
UPC #
782862586426
Country of Origin
United States

Details

Item
CONN 20A 250V 3P/4W L15-30R LCK BLD I/D
Color
Yellow
Voltage
250V
NEMA Configuration
NEMA L15-30
CSA
CSA Certified to CSA C22.2 No.42, File 31943
Phase
3
Environmental Rating
Indoor
Blade Style
Locking
Sub Brand / Trademark
Perma-Link
Device Type
Connector
Poles / Wires
3P/4W
UL
UL Listed to ANSI/UL 498, File E17740
Amps
30

Description

CONN 20A 250V 3P/4W L15-30R LCK BLD I/D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.