Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONN 30A 125/250V 3P/4W L17-30R LCK SUBM

  • Mfr # 2620-CW6P

  • Zoro # G9759660


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Voltage
125/250V
Poles / Wires
3P/4W
UL
UL Listed to ANSI/UL 498, File E17740
CSA
CSA Certified to CSA C22.2 No.42, File 31943
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2620-CW6P
Zoro #
G9759660
UPC #
782862825150
Country of Origin
United States

Details

Item
CONN 30A 125/250V 3P/4W L17-30R LCK SUBM
Color
Yellow
Voltage
125/250V
Poles / Wires
3P/4W
UL
UL Listed to ANSI/UL 498, File E17740
CSA
CSA Certified to CSA C22.2 No.42, File 31943
Device Type
Connector
Environmental Rating
Watertight (IP69K)
Phase
3
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Amps
30
Sub Brand / Trademark
Perma-Tite
Blade Style
Locking
NSF
NSF/ANSI/3-A 14159-1
NEMA Configuration
NEMA L14-30

Description

CONN 30A 125/250V 3P/4W L17-30R LCK SUBM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.