Zoro Homepage

Watertight Locking Connector, L18-30R, 30 A, 120/208V AC, Three Phase, 4 Pole, Yellow

  • Mfr # 2630-CW6P

  • Zoro # G9755950


product price: $87.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L18-30R
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2630-CW6P
Zoro #
G9755950
UPC #
782862825273
Country of Origin
United States

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L18-30R
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Connection Orientation
Straight
Housing Color
Yellow
Cap Type
Press-On Cap
Standards
File E17740, NSF/ANSI/3-A 14159-1, UL Listed to ANSI/UL 498
Resistance Properties
Watertight
Blade Style
Locking
Sub Brand / Trademark
Perma-Tite
Device Type
Connector
IP Rating
IP69K

Description

Connector Nema L18-30,Perma-Tite Extrem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.