Zoro Homepage

Connector Non-Nema, Perma-Link Indust. G

  • Mfr # 2426-C

  • Zoro # G7165479


product price: $51.69
/ea

Key Features

Voltage
120/208V
Color
Yellow
Phase
3
Device Type
Connector
Amps
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2426-C
Zoro #
G7165479
UPC #
782862907351
Country of Origin
United States

Details

Item
Connector Non-Nema,Perma-Link Indust. G
Voltage
120/208V
Color
Yellow
Phase
3
Device Type
Connector
Amps
20
UL
UL Listed to ANSI/UL 498, File E17740
Blade Style
Locking
Sub Brand / Trademark
Perma-Link
Environmental Rating
Indoor
NEMA Configuration
NON-NEMA

Description

Connector Non-Nema,Perma-Link Indust. G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.