Cord Reel, 12 AWG, Yellow Reel Color, 150 ft Length
Mfr # 7123-150-BG20
Zoro # G3207645
product price:Â $5,688.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Retractable Cord Length
150 ft
Wire Size
12 AWG
Reel Color
Yellow
Finish
Yellow Powder Coated Metal
Sub Brand / Trademark
Pow-R-Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7123-150-BG20
Zoro #
G3207645
UPC #
782862908112
Country of Origin
United States
Dimensions
Retractable Cord Length
150 ft
Wire Size
12 AWG
Details
Item
Cord Reel
Reel Color
Yellow
Finish
Yellow Powder Coated Metal
Sub Brand / Trademark
Pow-R-Reel
Secondary Cable
Outlet Box (6000) w/ 2 NEMA 5-20R Duplexes + GFCI
Load Capacity (Amps)
14
Primary Cable
1" NPT Female Feeder Hub for Field installation to Slip Ring
Construction
Heavy-Duty All-Steel Construction
Volts
125
Ideal Application
Ideal for use in utility trucks, overhead cranes (classes A-C), hoists, aviation hangers, and automated material handling
Environmental Rating
NEMA 4
Reel Type
7000 - Heavy Industrial Duty (24" Spool Diameter)
Number of Conductors
3
Pallet Qty
1
Description
RETRACT REEL 150FT 12/3 SOW CBL W/OUTLET
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.