
Cord Reel, 12 AWG, Yellow Reel Color, 50 ft Length
Mfr # 5123-50-BG
Zoro # G3205597
product price:Â $1,784.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
50 ft
Wire Size
12 AWG
Reel Color
Yellow
Tension Method
Ratchet Lock
Finish
Yellow Powder Coated Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5123-50-BG
Zoro #
G3205597
UPC #
782862651339
Country of Origin
United States
Dimensions
Retractable Cord Length
50 ft
Wire Size
12 AWG
Details
Item
Cord Reel
Reel Color
Yellow
Tension Method
Ratchet Lock
Finish
Yellow Powder Coated Metal
Sub Brand / Trademark
Pow-R-Reel
Ideal Application
Ideal for all types of industrial power requirements - drop lights and receptacle boxes, extendable conveyor control cables, overhead hoists, truck cranes, ladder trucks, and utility trucks.
Construction
Heavy-Duty Steel Construction w/ Nylon Hub
Reel Type
5000 - Industrial Duty (14" Spool Diameter)
Primary Cable
Blunt Cable End @ 1-2 ft
Volts
125
Number of Conductors
3
Secondary Cable
Outlet Box (6000) w/ 2 NEMA 5-15R Duplexes + GFCI
Pallet Qty
12
Environmental Rating
NEMA 2
Load Capacity (Amps)
15
Description
REEL RETRACT 50FT 12/3 SOW CBL W/OUTLET
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.