Cord Reel, 16 AWG, Yellow Reel Color, 20 ft Length

  • Mfr # 5163-20-1610CW6P

  • Zoro # G3203576


product price:  $1,255.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
20 ft
Wire Size
16 AWG
Reel Color
Yellow
Finish
Yellow Powder Coated Metal
Reel Type
5000 - Industrial Duty (14" Spool Diameter)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5163-20-1610CW6P
Zoro #
G3203576
UPC #
782862907634
Country of Origin
United States

Dimensions

Retractable Cord Length
20 ft
Wire Size
16 AWG

Details

Item
Cord Reel
Reel Color
Yellow
Finish
Yellow Powder Coated Metal
Reel Type
5000 - Industrial Duty (14" Spool Diameter)
Primary Cable
Blunt Cable End @ 1-2 ft
Ideal Application
Ideal for all types of industrial power requirements - drop lights and receptacle boxes, extendable conveyor control cables, overhead hoists, truck cranes, ladder trucks, and utility trucks.
Volts
125
Environmental Rating
NEMA 4
Load Capacity (Amps)
10
Construction
Heavy-Duty Steel Construction w/ Nylon Hub
Number of Conductors
3
Secondary Cable
Connector NEMA 5-15C
Sub Brand / Trademark
Pow-R-Reel
Pallet Qty
12

Description

REEL 20FT 16/3 w/1610CW6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.