Shop ERICSON
See all product information
Create Account
Cord Reel, NEMA 5-15R, 16 AWG, Yellow Reel Color, 50 ft Length
- Mfr # 4163-50-1917LED-12S
- Zoro # G6093639
product price:Â
$
1,145.99
/ea
Free Shipping & Returns
Key Features
Retractable Cord Length
50 ft
Retractable Cord Ending Configuration
NEMA 5-15R
Wire Size
16 AWG
Reel Color
Yellow
Tension Method
Ratchet Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4163-50-1917LED-12S
- Zoro #
- G6093639
- UPC #
- 782862904930
- Country of Origin
- United States
- Item
- Cord Reel
- Retractable Cord Ending Configuration
- NEMA 5-15R
- Reel Color
- Yellow
- Tension Method
- Ratchet Lock
- Finish
- Yellow Powder Coated Metal
- Reel Type
- 4000 - Light Industrial Duty (12" Spool Diameter)
- Ideal Application
- Ideal for heavier-duty applications such as drop lights, drop power, mobile equipment control cables, conveyor control cables, small cranes/hoists, and utility trucks
- Construction
- Heavy-Duty All-Steel Construction
- Sub Brand / Trademark
- Pow-R-Reel
- Primary Cable
- Plug NEMA 5-15 @ 6 ft
- Load Capacity (Amps)
- 10
- Number of Conductors
- 3
- Environmental Rating
- NEMA 2
- Volts
- 12
- Secondary Cable
- Handlamp, Low Voltage (1917) w/ LED Lamp
Dimensions
- Retractable Cord Length
- 50 ft
- Wire Size
- 16 AWG
Description
IGRD 50F 163SJOW LV(1917)LED LA 5-15 6FT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.