Cord Reel, 8 AWG, Yellow Reel Color, 60 ft Length

  • Mfr # 7084-60

  • Zoro # G3207882


product price: $7,097.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Retractable Cord Length
60 ft
Wire Size
8 AWG
Reel Color
Yellow
Finish
Yellow Powder Coated Metal
Environmental Rating
NEMA 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7084-60
Zoro #
G3207882
UPC #
782862908099
Country of Origin
United States

Dimensions

Retractable Cord Length
60 ft
Wire Size
8 AWG

Details

Item
Cord Reel
Reel Color
Yellow
Finish
Yellow Powder Coated Metal
Environmental Rating
NEMA 4
Volts
600
Reel Type
7000 - Heavy Industrial Duty (24" Spool Diameter)
cUL
UL Listed to ANSI/UL355 and C22.2 No. 308, File E59949
Sub Brand / Trademark
Pow-R-Reel
Ideal Application
Ideal for use in utility trucks, overhead cranes (classes A-C), hoists, aviation hangers, and automated material handling
Load Capacity (Amps)
30
Number of Conductors
4
Pallet Qty
1
Construction
Heavy-Duty All-Steel Construction
Secondary Cable
Blunt Cable End
Primary Cable
1" NPT Female Feeder Hub for Field installation to Slip Ring

Description

RL 60F84 TYPWBLNTFDR COI WRE LEADS 1-2FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.