Cord Reel, Spring Retracted, Yellow Reel Color, 40 ft Length
Mfr # 4000-SMK
Zoro # G3168499
product price: $786.99
/ea
Free Shipping & Returns
Key Features
Winding Method
Spring Retracted
Retractable Cord Length
40 ft
Reel Color
Yellow
Reel Type
Replacement Parts
Sub Brand / Trademark
Pow-R-Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000-SMK
Zoro #
G3168499
UPC #
782862849668
Country of Origin
United States
Dimensions
Retractable Cord Length
40 ft
Details
Item
Cord Reel
Winding Method
Spring Retracted
Reel Color
Yellow
Reel Type
Replacement Parts
Sub Brand / Trademark
Pow-R-Reel
Description
KIT SPRING MOTOR REPAIR 4000 SER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.