Zoro Homepage

Cord Reel, Spring Retracted, Yellow Reel Color, 50 ft Length

  • Mfr # 5000-SMK

  • Zoro # G3167686


product price: $1,830.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
50 ft
Reel Color
Yellow
Reel Type
Replacement Parts
Sub Brand / Trademark
Pow-R-Reel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000-SMK
Zoro #
G3167686
UPC #
782862850015
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft

Details

Item
Cord Reel
Winding Method
Spring Retracted
Reel Color
Yellow
Reel Type
Replacement Parts
Sub Brand / Trademark
Pow-R-Reel

Description

KIT SPRING MOTOR REPAIR 5000 SER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.