Zoro Homepage

Cord Reel, Yellow Reel Color, 50 ft Length

  • Mfr # 5000-RK

  • Zoro # G3168998


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
50 ft
Reel Color
Yellow
Tension Method
Ratchet Lock
Sub Brand / Trademark
Pow-R-Reel
Reel Type
Replacement Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000-RK
Zoro #
G3168998
UPC #
782862850008
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft

Details

Item
Cord Reel
Reel Color
Yellow
Tension Method
Ratchet Lock
Sub Brand / Trademark
Pow-R-Reel
Reel Type
Replacement Parts

Description

KIT RATCHET REPAIR 5000 SER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.