
CRDST 10/4 SOW 25FT 2524-P/2624-C
Mfr # 2524P104A
Zoro # G4909494
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Cable Type
#10/4 SOW
Color
Yellow
Plug Type
L16-30P
Conn or Receptacle Type
L16-30C
Sub Brand / Trademark
Perma-Link
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2524P104A
Zoro #
G4909494
UPC #
782862573808
Country of Origin
United States
Dimensions
Cable Length (ft)
25
Details
Item
CRDST 10/4 SOW 25FT 2524-P/2624-C
Cable Type
#10/4 SOW
Color
Yellow
Plug Type
L16-30P
Conn or Receptacle Type
L16-30C
Sub Brand / Trademark
Perma-Link
Load Capacity (Amps)
30
Receptacle Qty
1
Description
CRDST 10/4 SOW 25FT 2524-P/2624-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.