
CRDST 10/4 SOW 50FT 2524-PW6P/2624-CW6P
Mfr # 2524PW6P104B
Zoro # G4907568
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Cable Type
#10/4 SOW
Plug Type
L16-30P
Color
Yellow
Cable Length (ft)
50
Sub Brand / Trademark
Perma-Tite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2524PW6P104B
Zoro #
G4907568
UPC #
782862826584
Country of Origin
United States
Dimensions
Cable Length (ft)
50
Details
Item
CRDST 10/4 SOW 50FT 2524-PW6P/2624-CW6P
Cable Type
#10/4 SOW
Plug Type
L16-30P
Color
Yellow
Sub Brand / Trademark
Perma-Tite
Load Capacity (Amps)
30
Conn or Receptacle Type
L16-30C
Receptacle Qty
1
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Environmental Rating
Watertight (IP69K)
UL
UL Listed to ANSI/UL 817, File E81746
Description
CRDST 10/4 SOW 50FT 2524-PW6P/2624-CW6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.