Zoro Homepage

CRDST 12/4 SOW 100FT 2320-P/2420-C

  • Mfr # 2320P124D

  • Zoro # G4908347


product price: $1,096.99
/ea
Free Shipping & Returns

Key Features

Cable Type
#12/4 SOW
Plug Type
L14-20P
Color
Yellow
Receptacle Qty
1
Cable Length (ft)
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2320P124D
Zoro #
G4908347
UPC #
782862572740
Country of Origin
United States

Dimensions

Cable Length (ft)
100

Details

Item
CRDST 12/4 SOW 100FT 2320-P/2420-C
Cable Type
#12/4 SOW
Plug Type
L14-20P
Color
Yellow
Receptacle Qty
1
Load Capacity (Amps)
20
Sub Brand / Trademark
Perma-Link
UL
UL Listed to ANSI/UL 817, File E81746
Conn or Receptacle Type
L14-20C

Description

CRDST 12/4 SOW 100FT 2320-P/2420-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.