Zoro Homepage

CRDST W 3FT 10/3 BLUNT ENDS

  • Mfr # 2636-103

  • Zoro # G5975914


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Cable Type
#10/3 SEOW
Color
Yellow
Plug Type
Blunt End
Cable Length (ft)
3
CSA
cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2636-103
Zoro #
G5975914
UPC #
782862601471
Country of Origin
United States

Dimensions

Cable Length (ft)
3

Details

Item
CRDST W 3FT 10/3 BLUNT ENDS
Cable Type
#10/3 SEOW
Color
Yellow
Plug Type
Blunt End
CSA
cCSAus Certified to UL 817 & CSA C22.2 No. 21 , File 090345
Conn or Receptacle Type
Blunt end
Receptacle Qty
3
Load Capacity (Amps)
30

Description

CRDST W 3FT 10/3 BLUNT ENDS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.