
CS 12/3SEOW 50FT 2310PW6P-AM/2410CW6P-AM
Mfr # 2310PW6P123BYAM
Zoro # G4911524
product price:Â $331.99
/ea
Free Shipping & Returns
Key Features
Cable Type
#12/3 SEOW
Plug Type
L5-20P
Color
Yellow
Receptacle Qty
1
Sub Brand / Trademark
Perma-Kleen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2310PW6P123BYAM
Zoro #
G4911524
UPC #
782862901564
Country of Origin
United States
Dimensions
Cable Length (ft)
50
Details
Item
CS 12/3SEOW 50FT 2310PW6P-AM/2410CW6P-AM
Cable Type
#12/3 SEOW
Plug Type
L5-20P
Color
Yellow
Receptacle Qty
1
Sub Brand / Trademark
Perma-Kleen
Load Capacity (Amps)
20
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Environmental Rating
Watertight (IP69K)
Conn or Receptacle Type
L5-20C
UL
UL Listed to ANSI/UL 817, File E81746
CSA
CSA Certified to C22.2 No. 21, File 89923
Description
CS 12/3SEOW 50FT 2310PW6P-AM/2410CW6P-AM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.