Shop SILVERSTONE
See all product information
Create Account
CP11B-300 300mm SATA to SATA Cable, Black
- Mfr # CP11B-300
- Zoro # G904046934
product price:Â
$
36.19
/ea
Key Features
End 1 Connection Type
SATA
End 2 Connection Type
SATA
Cable Jacket Color
Black
Cable Length
11.81 in
Cable Type
SATA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP11B-300
- Zoro #
- G904046934
- UPC #
- 844761011383
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- SATA
- End 2 Connection Type
- SATA
- Cable Jacket Color
- Black
- Cable Type
- SATA
- Features
- 90 Degree Angled Connector
- Device Supported
- Motherboard
- Data Transfer Rate
- 6 Gbps
Description
Specifications
- Features:
- Ultra thin cable design for use on any motherboard
- High quality construction for top speed and reliability
- Super low-profile connectors
- Connector ;Type: 2x SATA Connectors w/ Lateral 90 angled ;
- Transmitting Speed: ;6Gb/s
- Color: Black
- Cable Length: 300 mm