This item is Discontinued.

Ericson E-GRP FEM CBL DIA .50 - .62 1" NPT O/D CG-62-F4-F

E-GRP FEM CBL DIA .50 - .62 1" NPT O/D (Discontinued)

  • Mfr # CG-62-F4-F
  • Zoro # G4908338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-62-F4-F
Zoro #
G4908338
UPC #
782862891230
Country of Origin
United States

Dimensions

NPT Size (in)
1"

Details

Item
E-GRP FEM CBL DIA .50 - .62 1" NPT O/D
Color
Metal
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Grip Range (in)
.50 - .62
Ideal Application
Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment

Description

E-GRP FEM CBL DIA .50 - .62 1 In. NPT O/D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.