Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E-GRP SGL EYE ROD CBL DIA 2.00 - 2.49

  • Mfr # SG-RC-200-SE

  • Zoro # G4911935


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Eye Style
Single Eye
Color
Metal
# of Mesh Weaves
Single
Mesh Weave Material
304 Stainless Steel
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG-RC-200-SE
Zoro #
G4911935
UPC #
782862885130
Country of Origin
United States

Details

Item
E-GRP SGL EYE ROD CBL DIA 2.00 - 2.49
Eye Style
Single Eye
Color
Metal
# of Mesh Weaves
Single
Mesh Weave Material
304 Stainless Steel
Ideal Application
Designed to distribute the weight of vertical or sloping runs of electrical and fiber-optic cable, metal rods, tubing or hose over the entire length of the grip to avoid damage.
Breaking Strength (lbs)
3400
Sub Brand / Trademark
e-Grip, Strain Relief Grips
Wire Mesh Style
Rod Closing
Grip Range (in)
2.00 - 2.50

Description

E-GRP SGL EYE ROD CBL DIA 2.00 - 2.49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.