Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ericson EGRP CG 45D CBL DIA 1.00 1-1/2 NPT CG-100-F6-45

EGRP CG 45D CBL DIA 1.00 1-1/2 NPT (Discontinued)

  • Mfr # CG-100-F6-45
  • Zoro # G4907482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-100-F6-45
Zoro #
G4907482
UPC #
782862891049
Country of Origin
United States

Dimensions

NPT Size (in)
1 1/2"

Details

Item
EGRP CG 45D CBL DIA 1.00 1-1/2 NPT
Color
Metal
Grip Range (in)
.87 - 1.00
Ideal Application
Provide strain relief for cords on plugs, connectors, push-button stations, enclosures, and pendant or hanging boxes used on portable equipment
Sub Brand / Trademark
e-Grip, Strain Relief Grips

Description

EGRP CG 45D CBL DIA 1.00 1-1/2 NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.