
SOW Extension Cord, 16 AWG, 16/3, 1 Outlets, L7-15C, Yellow, L7-15P, 100 ft
Mfr # 1524P163D
Zoro # G2758683
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SOW
Number of Outlets
1
Plug Configuration
L7-15P
Receptacle Configuration
L7-15C
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1524P163D
Zoro #
G2758683
UPC #
782862907085
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Cord Length
100 ft
Details
Item
Extension Cord
Trade Designation
SOW
Number of Outlets
1
Plug Configuration
L7-15P
Receptacle Configuration
L7-15C
Jacket Color
Yellow
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Max. Amps
15A
Standards
UL Listed to ANSI/UL 817; File E81746
Sub Brand / Trademark
Perma-Link
Description
I-GRD YLW 163SOW 100FL7-15P L7-15C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.