Zoro Homepage

IGRDRL 20F1412SOWBLNT PRIM FDR BLNT 1-2F

  • Mfr # 51412-20

  • Zoro # G2758866


product price: $1,890.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
12
Color
Yellow
Secondary Cable
Blunt Cable End
AWG
14
Cable Type
SOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51412-20
Zoro #
G2758866
UPC #
782862907627
Country of Origin
United States

Dimensions

Cable Length (ft)
20

Details

Item
IGRDRL 20F1412SOWBLNT PRIM FDR BLNT 1-2F
Number of Conductors
12
Color
Yellow
Secondary Cable
Blunt Cable End
AWG
14
Cable Type
SOW
Volts
600
CSA
CSA Certified to C22.2 No. 308, File 271857
Primary Cable
Blunt Cable End @ 1-2 ft
Ideal Application
Ideal for all types of industrial power requirements - drop lights and receptacle boxes, extendable conveyor control cables, overhead hoists, truck cranes, ladder trucks, and utility trucks.
Environmental Rating
NEMA 4
Load Capacity (Amps)
7.5
Finish
Yellow Powder Coated Metal
Construction
Heavy-Duty Steel Construction w/ Nylon Hub
Reel Type
5000 - Industrial Duty (14" Spool Diameter)
Sub Brand / Trademark
Pow-R-Reel
UL
UL Listed to ANSI/UL 355, File E59949

Description

IGRDRL 20F1412SOWBLNT PRIM FDR BLNT 1-2F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.