Zoro Homepage

IND 30F123SOWCON 5-20C CW6P 6FT

  • Mfr # 4123-30SO-1612CW6P

  • Zoro # G6086891


product price: $962.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
3
Finish
Yellow Powder Coated Metal
Color
Yellow
Reel Type
4000 - Light Industrial Duty (12" Spool Diameter)
Cable Type
SOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4123-30SO-1612CW6P
Zoro #
G6086891
UPC #
782862902271
Country of Origin
United States

Dimensions

Cable Length (ft)
30

Details

Item
IND 30F123SOWCON 5-20C CW6P 6FT
Number of Conductors
3
Finish
Yellow Powder Coated Metal
Color
Yellow
Reel Type
4000 - Light Industrial Duty (12" Spool Diameter)
Cable Type
SOW
Volts
125
Sub Brand / Trademark
Pow-R-Reel
Primary Cable
Blunt Cable End @ 6 ft
Secondary Cable
Connector NEMA 5-20C
Load Capacity (Amps)
20
Construction
Heavy-Duty All-Steel Construction
Environmental Rating
NEMA 4
AWG
12
Ideal Application
Ideal for heavier-duty applications such as drop lights, drop power, mobile equipment control cables, conveyor control cables, small cranes/hoists, and utility trucks

Description

IND 30F123SOWCON 5-20C CW6P 6FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.