Shop STARTECH.COM
See all product information
Create Account
ULTRA SLIM UTP CAT6A CABLE SUPPORTS UP TO 10GBPS; NOT RATED FOR POE; 40% SLIMMER
- Mfr # N6APATUTP34BKS-14FT
- Zoro # G323959617
product price:Â
$
14.99
/ea
Key Features
Cable Jacket Color
Black
End 1 Connection Type
RJ-45
Wire Size
34 AWG
Performance Category
Category 6a
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N6APATUTP34BKS-14FT
- Zoro #
- G323959617
- UPC #
- -
- Country of Origin
- Viet Nam
- Cable Jacket Color
- Black
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6a
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- Cable Jacket Material
- Thermoplastic Elastomer
- Number of Conductor Pairs
- 4
- End 2 Gender
- Male
- Total Number of Conductors - Data Cable
- 8
- End 1 Gender
- Male
Dimensions
- Wire Size
- 34 AWG
- Outside Dia.
- 0.10 in
- Cable Length
- 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.