
Locking Plug, L14-30P, 30 A, 125/250V AC, Three Phase, 3 Pole, Yellow
Mfr # 2520-PW6P
Zoro # G9744775
product price: $65.89
/eaKey Features
NEMA Plug Configuration
L14-30P
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2520-PW6P
Zoro #
G9744775
UPC #
782862825143
Country of Origin
United States
Details
Item
Locking Plug
NEMA Plug Configuration
L14-30P
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Connection Orientation
Straight
Housing Color
Yellow
IP Rating
IP69K
Standards
CSA Certified to CSA C22.2 No.42, File 31943, File E17740, UL Listed to ANSI/UL 498
Resistance Properties
Watertight
Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Blade Style
Locking
Device Type
Plug
Sub Brand / Trademark
Perma-Tite
Case Qty
45
Description
Plug Nema L14-30,Perma-Tite Extreme Gra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.