
Locking Plug, L5-15P, 15 A, 125V AC, Single Phase, 2 Pole, Spring Clamp Terminals, Yellow
Mfr # 1520-P
Zoro # G7165792
product price: $17.45
/eaKey Features
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Spring Clamp Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1520-P
Zoro #
G7165792
UPC #
782862587102
Country of Origin
United States
Details
Item
Locking Plug
NEMA Plug Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Yellow
Standards
CSA Listed, UL Listed
Resistance Properties
Chemical Resistant, Crush Resistant
Description
PLG 15A 125V 2P/3W L5-15 LCK BLD YEL I/D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.