Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L5-30P, 30 A, 125V AC, Single Phase, 2 Pole, Yellow

  • Mfr # 2510-PG

  • Zoro # G7164925


product price: $46.79
/ea

Key Features

NEMA Plug Configuration
L5-30P
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510-PG
Zoro #
G7164925
UPC #
782862490204
Country of Origin
United States

Details

Item
Locking Plug
NEMA Plug Configuration
L5-30P
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
Housing Color
Yellow
Standards
CSA Certified to CSA C22.2 No.42, File 31943, File E17740, UL Listed to ANSI/UL 498
Resistance Properties
Chemical Resistant, Crush Resistant
Sub Brand / Trademark
Perma-Grip
Blade Style
Locking
Device Type
Plug

Description

Plug Nema L5-30,Perma-Grip Indust. Grad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.