Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L6-15P, 15 A, 250V AC, Single Phase, 2 Pole, Yellow

  • Mfr # 1522-PG

  • Zoro # G7166754


product price: $20.79
/ea

Key Features

NEMA Plug Configuration
L6-15P
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1522-PG
Zoro #
G7166754
UPC #
782862490051
Country of Origin
United States

Details

Item
Locking Plug
NEMA Plug Configuration
L6-15P
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Connection Orientation
Straight
Housing Color
Yellow
Standards
CSA Certified to CSA C22.2 No.42, UL Listed to ANSI/UL 498
Resistance Properties
Chemical Resistant, Crush Resistant
Sub Brand / Trademark
Perma-Grip
Blade Style
Locking
Case Qty
100
Device Type
Plug

Description

Plug Nema L6-15,Perma-Grip Indust. Grad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products