
Locking Plug, Non-NEMA, 45/219 A, 250/600V AC, Single Phase, 3 Pole, Spring Clamp Terminals, Yellow
Mfr # 2317-P
Zoro # G7168084
product price: $33.75
/eaKey Features
Phase
Single
Number of Poles
3
Number of Wires
3
Number of Blades
3
Wire Connection Type
Spring Clamp Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2317-P
Zoro #
G7168084
UPC #
782862559789
Country of Origin
United States
Details
Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
45/219 A
Voltage Rating
250/600V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Number of Blades
3
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Yellow
Standards
CSA Certified to CSA C22.2 No.42, File 31943
Resistance Properties
Chemical Resistant, Crush Resistant
Blade Style
Locking
Device Type
Plug
Sub Brand / Trademark
Perma-Link
Description
Plug Non-Nema,Perma-Link Indust. Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.