Zoro Homepage

Locking Receptacle, NON-NEMA, 10/20 A, 250/600V AC, Single Phase, 3 Pole, Yellow

  • Mfr # 2820-FS17

  • Zoro # G9705639


product price: $100.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
10/20 A
Voltage Rating
250/600V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2820-FS17
Zoro #
G9705639
UPC #
782862587881
Country of Origin
United States

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
10/20 A
Voltage Rating
250/600V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Housing Color
Yellow
Cover Type
Flip-Up Cover
Standards
UL Listed to ANSI/UL 498
Resistance Properties
Watertight
Color
Yellow
Box Type
Receptacle Box
Blade Style
Locking
Sub Brand / Trademark
FS & FD Cover

Description

Single Flip Lid Female Receptacle W/Fs C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.