Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, Non-NEMA, 20 A, 120/208V AC, Three Phase, 4 Pole, Yellow

  • Mfr # 2920-FS32

  • Zoro # G9702382


product price: $69.69
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2920-FS32
Zoro #
G9702382
UPC #
782862907481
Country of Origin
United States

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Housing Color
Yellow
Cover Type
Flip-Up Cover
Standards
File E107792, UL Listed to ANSI/UL 498
Resistance Properties
Watertight
Blade Style
Locking
Sub Brand / Trademark
FS & FD Cover

Description

SGLFLIP LID FML RECT FS COVERPLATE NON-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.