Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICR-SYNC DK DE F STR M STR 3P 20FT

  • Mfr # 73FMSE020F

  • Zoro # G2762262


product price: $76.05
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Connector Type
Micro
Coupling Nut Material
Machined Aluminum, Clear Anodized
Environmental Rating
IP68, NEMA 6P
Contact Sleeve Material
Zytel ST801
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73FMSE020F
Zoro #
G2762262
UPC #
782862892572
Country of Origin
United States

Dimensions

Cable Length (ft)
20

Details

Item
MICR-SYNC DK DE F STR M STR 3P 20FT
Color
Yellow
Connector Type
Micro
Coupling Nut Material
Machined Aluminum, Clear Anodized
Environmental Rating
IP68, NEMA 6P
Contact Sleeve Material
Zytel ST801
Wiring Code
1 = Green, 2 = Red/Black, 3 = Red/White
Sub Brand / Trademark
Perma-Sync / Micro-Sync
# of Poles
3
Load Capacity (Amps) / Volts
4A, 300VAC
Over molded Body Material
PVC
Cable Type
22 AWG 300VAC STOW YELLOW CABLE
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Contact Material
Brass, Gold Plated over Nickel
# of Keyways
Dual
Configuration Style
FMS - Female Straight / Male Straight
UR
UR Recognized Component to ANSI/UL 2238, File E195472
Contact Carrier Material
Nitrile Rubber

Description

MICR-SYNC DK DE F STR M STR 3P 20FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.