Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICR-SYNC DK DE F STR M STR 5P 12FT

  • Mfr # 75FMSE012F

  • Zoro # G2762603


product price: $98.25
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Connector Type
Micro
Cable Length (ft)
12
Over molded Body Material
PVC
Wiring Code
1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75FMSE012F
Zoro #
G2762603
UPC #
782862892626
Country of Origin
United States

Dimensions

Cable Length (ft)
12

Details

Item
MICR-SYNC DK DE F STR M STR 5P 12FT
Color
Yellow
Connector Type
Micro
Over molded Body Material
PVC
Wiring Code
1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black
Coupling Nut Material
Machined Aluminum, Clear Anodized
# of Keyways
Dual
Contact Material
Brass, Gold Plated over Nickel
Load Capacity (Amps) / Volts
4A, 300VAC
# of Poles
5
Environmental Rating
IP68, NEMA 6P
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Contact Carrier Material
Nitrile Rubber
Contact Sleeve Material
Zytel ST801
Sub Brand / Trademark
Perma-Sync / Micro-Sync
UR
UR Recognized Component to ANSI/UL 2238, File E195472
Configuration Style
FMS - Female Straight / Male Straight
Cable Type
22 AWG 300VAC STOW YELLOW CABLE

Description

MICR-SYNC DK DE F STR M STR 5P 12FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.