Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICR-SYNC DL KEY SGL END F STR 2P 6FT PV

  • Mfr # 72FS006F

  • Zoro # G2762113


product price: $28.95
/ea
Sold in multiples of 2 for $57.90

Key Features

Color
Yellow
Connector Type
Micro
Contact Material
Brass, Gold Plated over Nickel
Contact Sleeve Material
Zytel ST801
Cable Length (ft)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72FS006F
Zoro #
G2762113
UPC #
782862892220
Country of Origin
United States

Dimensions

Cable Length (ft)
6

Details

Item
MICR-SYNC DL KEY SGL END F STR 2P 6FT PV
Color
Yellow
Connector Type
Micro
Contact Material
Brass, Gold Plated over Nickel
Contact Sleeve Material
Zytel ST801
Over molded Body Material
PVC
# of Keyways
Dual
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Wiring Code
1 = Brown, 2 = Blue
Sub Brand / Trademark
Perma-Sync / Micro-Sync
Cable Type
22 AWG 300VAC STOW YELLOW CABLE
Environmental Rating
IP68, NEMA 6P
UR
UR Recognized Component to ANSI/UL 2238, File E195472
Contact Carrier Material
Nitrile Rubber
# of Poles
2
Load Capacity (Amps) / Volts
4A, 300VAC
Configuration Style
FS - Female Straight
Coupling Nut Material
Machined Aluminum, Clear Anodized

Description

MICR-SYNC DL KEY SGL END F STR 2P 6FT PV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.