Zoro Homepage

MICR-SYNC DUAL KEY 1/4" NPT 6P M RCPT

  • Mfr # 76MRK1

  • Zoro # G2761492


product price: $26.69
/ea
Sold in multiples of 2 for $53.38

Key Features

Color
Yellow
Connector Type
Micro
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Sub Brand / Trademark
Perma-Sync / Micro-Sync
Configuration Style
MR - Male Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76MRK1
Zoro #
G2761492
UPC #
782862892763
Country of Origin
United States

Dimensions

Cable Length (ft)
1

Details

Item
MICR-SYNC DUAL KEY 1/4" NPT 6P M RCPT
Color
Yellow
Connector Type
Micro
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Sub Brand / Trademark
Perma-Sync / Micro-Sync
Configuration Style
MR - Male Receptacle
Cable Type
18 AWG 300VAC WIRE
Over molded Body Material
PVC
Wiring Code
1 = Red/White, 2 = Red, 3 = Green, 4 = Red/Yellow, 5 = Red/Black, 6 = Red/Blue
# of Keyways
Dual
# of Poles
6
UR
UR Recognized Component to ANSI/UL 2238, File E195472
Contact Sleeve Material
Zytel ST801
Load Capacity (Amps) / Volts
4A, 300VAC
Environmental Rating
IP68, NEMA 6P
Contact Carrier Material
Nitrile Rubber
Contact Material
Brass, Gold Plated over Nickel
Coupling Nut Material
Machined Aluminum, Clear Anodized

Description

MICR-SYNC DUAL KEY 1/4 In. NPT 6P M RCPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.