Zoro Homepage

MICR-SYNC SGL KEY SGL END M 90 4P 4M PVC

  • Mfr # 94M9E4G

  • Zoro # G2761447


product price: $44.35
/ea

Key Features

Color
Yellow
Connector Type
Micro
# of Poles
4
Load Capacity (Amps) / Volts
4A, 300VAC
Contact Sleeve Material
Zytel ST801
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94M9E4G
Zoro #
G2761447
UPC #
782862892992
Country of Origin
United States

Dimensions

Cable Length (ft)
13.1

Details

Item
MICR-SYNC SGL KEY SGL END M 90 4P 4M PVC
Color
Yellow
Connector Type
Micro
# of Poles
4
Load Capacity (Amps) / Volts
4A, 300VAC
Contact Sleeve Material
Zytel ST801
Cable Type
22 AWG 300VAC STOW YELLOW CABLE
Over molded Body Material
PVC
Contact Material
Brass, Gold Plated over Nickel
Coupling Nut Material
Machined Aluminum, Black Anodized
Configuration Style
M9 - Male 90 Degrees
Wiring Code
1 = Brown, 2 = White, 3 = Blue, 4 = Black
UR
UR Recognized Component to ANSI/UL 2238, File E195472
Contact Carrier Material
Nitrile Rubber
# of Keyways
Single
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472
Sub Brand / Trademark
Perma-Sync / Micro-Sync
Environmental Rating
IP68, NEMA 6P

Description

MICR-SYNC SGL KEY SGL END M 90 4P 4M PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.