Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICRO-SYNC DUAL KEY F STR 2P 12FT PVC

  • Mfr # 72FS012F

  • Zoro # G2762174


product price: $35.39
/ea
Sold in multiples of 2 for $70.78

Key Features

Color
Yellow
Connector Type
Micro
Sub Brand / Trademark
Perma-Sync / Micro-Sync
Contact Sleeve Material
Zytel ST801
# of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72FS012F
Zoro #
G2762174
UPC #
782862892237
Country of Origin
United States

Dimensions

Cable Length (ft)
12

Details

Item
MICRO-SYNC DUAL KEY F STR 2P 12FT PVC
Color
Yellow
Connector Type
Micro
Sub Brand / Trademark
Perma-Sync / Micro-Sync
Contact Sleeve Material
Zytel ST801
# of Poles
2
Contact Material
Brass, Gold Plated over Nickel
UR
UR Recognized Component to ANSI/UL 2238, File E195472
Wiring Code
1 = Brown, 2 = Blue
Contact Carrier Material
Nitrile Rubber
Cable Type
22 AWG 300VAC STOW YELLOW CABLE
Configuration Style
FS - Female Straight
# of Keyways
Dual
Over molded Body Material
PVC
Load Capacity (Amps) / Volts
4A, 300VAC
Environmental Rating
IP68, NEMA 6P
Coupling Nut Material
Machined Aluminum, Clear Anodized
cUR
cUR Recognized Component to CSA-C22.2 No. 182.3, File E195472

Description

MICRO-SYNC DUAL KEY F STR 2P 12FT PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.