Ericson

Plug Nema L5-20, Perma-Grip Indust. Grad


product price: $36.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Phase 1
  • Color Yellow
  • Amps 20
  • NEMA Configuration NEMA L5-20
  • Voltage 125V
See all product information

Product Information

Details

Phase 1
Color Yellow
Item Plug Nema L5-20,Perma-Grip Indust. Grad
Amps 20
NEMA Configuration NEMA L5-20
Voltage 125V
Device Type Plug
CSA CSA Certified to CSA C22.2 No.42, File 31943
cETL cETL Listed to CSA C22.2 No 42
Environmental Rating Outdoor
Poles / Wires 2P/3W
Blade Style Locking
UL UL Listed to ANSI/UL 498, File E17740
Sub Brand / Trademark Perma-Grip
ETL ETL Listed to ANSI/UL 498

Description

Plug Nema L5-20,Perma-Grip Indust. Grad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.