Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWER RECEPTACLE w/METAL W/P BOX 21" LEA

  • Mfr # SR50

  • Zoro # G3206026


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
1
Environmental Rating
NEMA 3R
Receptacle A Type
CS6369 50A
Receptacle A Qty
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR50
Zoro #
G3206026
UPC #
782862491751
Country of Origin
United States

Details

Item
POWER RECEPTACLE w/METAL W/P BOX 21" LEA
Color
Yellow
Phase
1
Environmental Rating
NEMA 3R
Receptacle A Type
CS6369 50A
Receptacle A Qty
1
Primary Voltage
120/240
Secondary Voltage
120/240
Case Qty
6

Description

POWER RECEPTACLE w/METAL W/P BOX 21 In. LEA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.