Zoro Homepage

Cord Reel, 14 AWG, Yellow Reel Color, 50 ft Length

  • Mfr # 5143-50-BG

  • Zoro # G3205755


product price: $1,484.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
50 ft
Wire Size
14 AWG
Reel Color
Yellow
Tension Method
Ratchet Lock
Finish
Yellow Powder Coated Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5143-50-BG
Zoro #
G3205755
UPC #
782862651315
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
14 AWG

Details

Item
Cord Reel
Reel Color
Yellow
Tension Method
Ratchet Lock
Finish
Yellow Powder Coated Metal
Volts
125
Pallet Qty
12
Secondary Cable
Outlet Box (6000) w/ 2 NEMA 5-15R Duplexes + GFCI
Primary Cable
Blunt Cable End @ 1-2 ft
Load Capacity (Amps)
15
Reel Type
5000 - Industrial Duty (14" Spool Diameter)
Environmental Rating
NEMA 2
Number of Conductors
3
Construction
Heavy-Duty Steel Construction w/ Nylon Hub
Ideal Application
Ideal for all types of industrial power requirements - drop lights and receptacle boxes, extendable conveyor control cables, overhead hoists, truck cranes, ladder trucks, and utility trucks.
Sub Brand / Trademark
Pow-R-Reel

Description

REEL RETRACT 50FT 14/3 SOW CBL W/OUTLET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.