Shop ERICSON
See all product information
Create Account
SEOW GFCI Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 3 Outlets, L5-20C, Black, L5-20P, 3 ft
- Mfr # 2636-F1-BLK
- Zoro # G3668613
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SEOW
Location
Indoor/Outdoor
Number of Outlets
3
Plug Configuration
L5-20P
Receptacle Configuration
L5-20C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2636-F1-BLK
- Zoro #
- G3668613
- UPC #
- 782862904978
- Country of Origin
- United States
- Item
- GFCI Extension Cord
- Trade Designation
- SEOW
- Location
- Indoor/Outdoor
- Number of Outlets
- 3
- Plug Configuration
- L5-20P
- Receptacle Configuration
- L5-20C
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 20 A
- Standards
- cCSAus Certified to UL 817 & CSA C22.2 No. 21 ; File 090345
- Sub Brand / Trademark
- Perma-Tite
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 3 ft
Description
W 3F123 W6P L5-20 125V20A BLK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.