Zoro Homepage

Locking Receptacle, L5-30R, 30 A, 125V AC, Single Phase, 2 Pole, Yellow

  • Mfr # 2830-FS10

  • Zoro # G9701752


product price: $98.85
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830-FS10
Zoro #
G9701752
UPC #
782862587898
Country of Origin
United States

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Housing Color
Yellow
Cover Type
Flip-Up Cover
Standards
CSA Certified to CSA C22.2 N.42, File 31943, File E17740, UL Listed to ANSI/UL 498
Resistance Properties
Watertight
Color
Yellow
Box Type
Outlet Box
Sub Brand / Trademark
FS & FD Cover
Amps
30A
Blade Style
Locking

Description

FLIP SEAL ASSY30A/2610-C (L5-30R).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.