
SJTW; Inline GFCI GFCI Extension Cord, 12 AWG, 12/3, 0 Outlets, None, Black, 5-15P, 10 ft
Mfr # XG2R-12-10BS-15
Zoro # G7239475
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW; Inline GFCI
Number of Outlets
0
Plug Configuration
5-15P
Receptacle Configuration
None
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XG2R-12-10BS-15
Zoro #
G7239475
UPC #
782862852590
Country of Origin
China
Dimensions
Wire Size
12 AWG
Cord Length
10 ft
Details
Item
GFCI Extension Cord
Trade Designation
SJTW; Inline GFCI
Number of Outlets
0
Plug Configuration
5-15P
Receptacle Configuration
None
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
12/3
Number of Conductors
3
Max. Amps
15A
Standards
cUL Recognized Component to CSA-C22.2 No. 144.1; File E75387; UL Recognized Component to ANSI/UL 943
Watts
1802W
Ideal Application
Provides added shock protection in high-risk areas
Environmental Rating
NEMA 6P Enclosure
Sub Brand / Trademark
XG2
Power ON Style
AUTO
Description
GFCI INLINE 12/3 SJTW MD 5-15PBLT 10FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.