SOW Extension Cord, 12 AWG, 12/3, 3 Outlets, 6-15R, Yellow, 6-15P, 25 ft

  • Mfr # 7004-25-2

  • Zoro # G3205633


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOW
Number of Outlets
3
Plug Configuration
6-15P
Receptacle Configuration
6-15R
Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7004-25-2
Zoro #
G3205633
UPC #
782862562673
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Trade Designation
SOW
Number of Outlets
3
Plug Configuration
6-15P
Receptacle Configuration
6-15R
Jacket Color
Yellow
Power Indicator
No
Gauge/Conductor
12/3
Number of Conductors
3
Max. Amps
15A
Standards
CSA Certified to C22.2 No. 21; File 90345; UL Listed to ANSI/UL 1363; File E101748
Sub Brand / Trademark
Perma-Link

Description

OUTLET BX-TRI-TAP 7004 BX w/25FT 12/3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.