SOW; Hand Lamp Extension Cord, 16 AWG, Outdoor, 16/3, Yellow, Rubber, 5-15P, 50 ft
- Mfr # 7450-GF
- Zoro # G2758762
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Jacket Material
Rubber
Max. Amps
0.1 A
Standards
RoHS Compliant
Gauge/Conductor
16/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7450-GF
- Zoro #
- G2758762
- UPC #
- 782862908167
- Country of Origin
- United States
Dimensions
- Cord Length
- 50 ft
- Wire Size
- 16 AWG
Details
- Item
- Extension Cord
- Voltage
- 120V AC
- Jacket Material
- Rubber
- Max. Amps
- 0.1 A
- Standards
- RoHS Compliant
- Gauge/Conductor
- 16/3
- Jacket Color
- Yellow
- NEMA Plug Configuration
- 5-15P
- Watts
- 12W
- Construction
- 7 Series Industrial Duty LED Handlamp
- Bulb Type
- LED (Customer Supplied)
- Sub Brand / Trademark
- #7
- Trade Designation
- SOW; Hand Lamp
- Number of Conductors
- 3
- Plug Configuration
- 5-15P
- Location
- Outdoor
Description
IGRD-7LED 50F 163SOWCBL 5-15(1510-PG)PLG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.