Li-Ion LED Work Light, 700 Lumens, Folding Neck, Magnetic Base
- Mfr # W2684
- Zoro # G723311138
product price:Â
$
60.99
/ea
Key Features
Voltage
3.7V
Power Source
Rechargeable Battery
Battery Included
Yes
Impact Resistant
Yes
Series
Firepoint X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W2684
- Zoro #
- G723311138
- UPC #
- 39564149115
- Country of Origin
- China
Details
- Item
- LED Work Light
- Voltage
- 3.7V
- Power Source
- Rechargeable Battery
- Battery Included
- Yes
- Impact Resistant
- Yes
- Series
- Firepoint X
- Run Time on High Setting
- 3 hr
- Color
- Green, Black
- Lighting Technology
- LED
- Number of Batteries
- 1
- Rechargeable
- Yes
- Battery Type
- 18650 Li-ion
Description
The Performance Tool W2684 700+LM Clear View Li-Ion LED Work Light offers versatility with its folding neck and clear view handle, providing compact, slim area light, or spotlight options for confined areas. Built to last, it features an impact-resistant handle with a comfortable rubber grip, hook, and magnetic base for hands-free use. With over 700 lumens of bright white light, this powerful tool ensures precise illumination, thanks to its slim, low-profile light bar that pivots 180 degrees. Specifications include an area light with 707 lumens and 3-hour runtime on high, or 184 lumens and 7-hour runtime on low; a spot light with 105 lumens and 10-hour runtime. Equipped with a 2000mAh battery, it comes with a USB-C charging cable for added convenience.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.