Zoro Homepage

Straight Blade Connector, Non-NEMA, 50 A, 250V AC, 2 Pole, 3 Wire, Black

  • Mfr # CS8264-C

  • Zoro # G9759679


product price: $224.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS8264-C
Zoro #
G9759679
UPC #
782862559857
Country of Origin
Mexico

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Connection Orientation
Straight
Housing Color
Black
Cap Type
No Cap or Cover
Standards
UL Listed to ANSI/UL 498, File E17740
Blade Style
Locking
UL
UL Listed to ANSI/UL 498, File E17740
Poles / Wires
2P/3W
Environmental Rating
Indoor
Device Type
Connector
Sub Brand / Trademark
California Style

Description

CONN 50A N-NEMA GRND 2P3W 250V CS8264

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.