Watertight Locking Connector, L14-30, 30 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals

  • Mfr # 2620-CW6P-AM

  • Zoro # G007866385


product price: $113.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2620-CW6P-AM
Zoro #
G007866385
UPC #
782862900031
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.9375 in
For Minimum Cable Diameter
0.64 in
Cord Size
0.640 in to 0.930 in

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Yellow
Cap Type
Press-On Cap
IP Rating
IP69K
Standards
CSA Certified C22.2 No. 42, UL Listed
Resistance Properties
Antimicrobial, Watertight
Insulation Material
Thermoplastic
Horsepower Rating
2 hp
For Environment
Washdown
Grade
Industrial
Housing Material
Thermoplastic Elastomer
NEMA Enclosure Rating
12, 4, 4X, 6, 6P
Material
Thermoplastic Elastomer
Midget Locking
No
Power Indicating Light
No
Market
Industrial
Case Qty
27
Sub Brand / Trademark
Perma-Kleen
Device Type
Connector
Blade Style
Locking
NEMA Rating
12, 4, 4X, 6, 6P
Power Indicator
No
Antimicrobial
Yes

Description

Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L14-30R, Number of Poles 3, Number of Wires 4, Phase Single, Resistance Properties Antimicrobial, Shrouded Yes, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.64 in, Grade Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products